The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
DMS3108B24-10S
MFG Item Number
DMS3108B24-10S
Product Description
CONNECTOR, ANGLE PLUG,
Specifications
Specifications
No. of Contacts
7
Contact Material
Silver Plated
Wire Sizes
7-#8
Service Code
A
Length
3.4 "
Diameter
1.72 "
Item Number
DMS3100A16S-8S
MFG Item Number
DMS3100A16S-8S
Product Description
CONNECTOR, WALL-MOUNT, SOLID RECEPT
Specifications
Specifications
No. of Contacts
5
Contact Material
Silver Plated
Wire Sizes
5-#16
Service Code
A
Length
1.48 "
Diameter
1 "
Item Number
DMS3100A20-18P
MFG Item Number
DMS3100A20-18P
Product Description
CONNECTOR, WALL-MOUNT, SOLID RECEPT
Specifications
Specifications
No. of Contacts
9
Contact Material
Silver Plated
Service Code
A
Length
2.13 "
Diameter
1.25 "
Item Number
DMS3108B36-3P
MFG Item Number
DMS3108B36-3P
Product Description
CONNECTOR, ANGLE PLUG,
Specifications
Specifications
No. of Contacts
6
Contact Material
Silver Plated
Service Code
D
Length
3.94 "
Diameter
2.47 "
Item Number
DMS3106B16-10P
MFG Item Number
DMS3106B16-10P
Product Description
CONNECTOR, FREE-HANGING PLUG,
Specifications
Specifications
No. of Contacts
3
Contact Material
Silver Plated
Wire Sizes
3-#12
Service Code
A
Length
1.69 "
Diameter
1.25 "
Item Number
DMS3100A36-10S
MFG Item Number
DMS3100A36-10S
Product Description
CONNECTOR, WALL-MOUNT, SOLID RECEPT
Specifications
Specifications
No. of Contacts
48
Contact Material
Silver Plated
Wire Sizes
48-#16
Service Code
A
Length
2.38 "
Diameter
2.25 "
Item Number
DMS3108B14S-2S
MFG Item Number
DMS3108B14S-2S
Product Description
CONNECTOR, ANGLE PLUG,
Specifications
Specifications
No. of Contacts
4
Contact Material
Silver Plated
Wire Sizes
4-#16
Service Code
INST
Length
2.12 "
Diameter
1.12 "
Item Number
DMS3102A12S-3S
MFG Item Number
DMS3102A12S-3S
Product Description
CONNECTOR, BOX MOUNT RECEPT,
Specifications
Specifications
No. of Contacts
2
Contact Material
Silver Plated
Wire Sizes
2-#16
Service Code
A
Length
1.19 "
Diameter
0.69 "
Item Number
DMS3106B12S-3P
MFG Item Number
DMS3106B12S-3P
Product Description
CONNECTOR, FREE-HANGING PLUG,
Specifications
Specifications
No. of Contacts
2
Contact Material
Silver Plated
Wire Sizes
2-#16
Service Code
A
Length
1.69 "
Diameter
1 "
Item Number
DMS3102A16S-1S
MFG Item Number
DMS3102A16S-1S
Product Description
CONNECTOR, BOX MOUNT RECEPT,
Specifications
Specifications
No. of Contacts
7
Contact Material
Silver Plated
Wire Sizes
7-#16
Service Code
A
Length
1.19 "
Diameter
0.87 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Connectors
Manufacturer
Fujikura, Formerly DDK
Product Series
DMS
Shopping Options
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved